missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Turbo Stir Bar Retrievers with Rare Earth Core

Cowie Technology™ PTFE Turbo Stir Bar Retrievers with Rare Earth Core are designed for the removal of stirrer magnets from vessels of all kinds.

Brand:  Cowie Technology™ 004.150.RE

Additional Details : Weight : 0.03500kg

 View more versions of this product

Product Code. 10581052

  • £12.95 / Each
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

  • Use of rare earth magnets increases the magnetic strength
  • Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
  • Chemically Inert
  • Non-Contaminating
  • Usable to 280°C
Specifications

Specifications

10 mm
150 x 10mm
White
PTFE
150 mm
PTFE encapsulated Samarium-Cobalt magnet core
10 mm
1/Ea.
PTFE Stirrer Bars
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers