missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Tubing

Use this tubing for transport of aggressive products such as acids, lyes, gases and solvents. Bohlender™ BOLA™ PTFE Tubing features high chemical resistance and withstands temperatures from -200 to +260°C. Ideal for liquid chromatography applications.

Brand:  Bohlender™ S1810-20

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10499191

  • £3.52 / 1m


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO and in autoclaves
Specifications

Specifications

FDA, USP Class VI
Yes
PTFE
0.3mm
56 bar
–200°C
Translucent to Milky-white
1.5mm
2.1mm
Perfect tubing for aggressive and pure liquids or gases
260°C
1 Pack
Videos