missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Tubing

Use this tubing for transport of aggressive products such as acids, lyes, gases and solvents. Bohlender™ BOLA™ PTFE Tubing features high chemical resistance and withstands temperatures from -200 to +260°C. Ideal for liquid chromatography applications.

Brand:  Bohlender™ S1810-40

Code : A0

Additional Details : Weight : 0.03400kg

 View more versions of this product

Product Code. 10779111

  • £100.16 / 1m


Estimated Shipment
06-02-2018
Add to basket

Description

Description

  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO and in autoclaves
Specifications

Specifications

Translucent to Milky-white
70 bar
1 Each
Yes
6mm
260°C
200°C
Sterile
4mm
1mm
Videos