missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Tall-Form Evaporating Dish with Spout

Includes spout for easy pouring. Fisherbrand™ PTFE Tall-Form Evaporating Dish with Spout is available in a variety of sizes.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 10646921

  • £31.05 / Each
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

  • Isostatically molded in pure PTFE
  • Chemically resistant and inert
  • Super smooth internal finish
  • Usable to 280°C
  • Molded spout for easy pouring
Specifications

Specifications

250 mL
Round
Smooth
50 mm
PTFE
Evaporating Dish
-200°C to +280°C
97 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers