missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE T-Type Valve with Screw Lock
Plug Valve. Fisherbrand™ PTFE T-Type Valve with Screw Lock can be be sterlized at 135°C.
Marque: Fisherbrand™
Code : A0
Informations supplémentaires : Weight : 0.07800kg
Description
- Maximum Pressure 1 Bar at 100°C and 5 mm Hg
- All contact parts are PTFE
Spécification
PTFE T-Type Screw Valve | |
Autoclavable | |
PTFE | |
PTFE Connectors | |
1 Each | |
20 mm | |
1 bar |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
4 mm | |
59 mm | |
-200°C | |
43 mm | |
White/Blue | |
280°C |