missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE T-Type Connector - Bayonet
With Bayonet fitting. Fisherbrand™ PTFE T-Type Connector - Bayonet contains an improved connector system.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.00500kg
Description
- For use with rigid and semi rigid tubing - glass, FEP or PTFE
- Screw lock holds from 10-1mmHg to 4 bar
Specifications
PTFE T-Type Connector | |
Autoclavable | |
PTFE | |
Flexible tubing in PTFE, Viton, silicone rubber or similar materials | |
1 Each | |
14 mm | |
280°C |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
4.5 mm | |
44 mm | |
-200°C | |
29 mm | |
White |