missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Straight Through Valve with Screw Lock
Plug Valve. Fisherbrand™ PTFE Straight Through Valve with Screw Lock can be sterlized at 135°C.
£21.45 - £30.10
Specifications
Product Type | PTFE Straight Through Screw Valve |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Autoclavable | Autoclavable |
Material | PTFE |
Overall Length (Metric) | 59 mm |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10592392
|
Fisherbrand™
|
2 mm |
£21.45
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10068161
|
Fisherbrand™
|
4 mm |
£30.10
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
Description
- Maximum Pressure 1 Bar at 100°C and 5 mm Hg
- All contact parts are PTFE
Specifications
PTFE Straight Through Screw Valve | |
Autoclavable | |
59 mm | |
-200°C | |
27 mm | |
White/Blue | |
280°C |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
PTFE Connectors | |
1 Each | |
20 mm | |
1 bar |