missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Stirring Rod with Steel Core

Can be used in temperatures up to 280°C (540°F). The PTFE stirring rod has a steel core. The rod can be bent to a permanent shape.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.03600kg

 View more versions of this product

Product Code. 11547223

  • £7.42 / Pack of 2


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Chemically resistant, inert, and leak-free
  • Can be used in temperatures up to 280°C (540°F)
  • Steel core for maximum rigidity
  • Can be bent in to a permanent shape
  • Will not scratch
Specifications

Specifications

Yes
PTFE encapsulated Mild Steel Core
2/Pk.
6mm
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Mixing of various chemicals
18g
150mm
Videos
Documentation