missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Stir Bars with Pivot Ring

Provides stable stirring action. Fisherbrand™ PTFE Stir Bars with Pivot Ring are ideal for containers with uneven or unusual bottom surfaces and shapes.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.00009kg

 View more versions of this product

Product Code. 12349507

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Provides stable stirring action. FisherbrandTM PTFE Stir Bars with Pivot Ring are ideal for containers with uneven or unusual bottom surfaces and shapes.

  • Stable, general-purpose magnetic stir bar
  • The flat surfaces provide a greater mixing action.
  • Autoclavable
Specifications

Specifications

3 mm
White
Yes
8 mm
PTFE encapsulated Alnico V magnet core; Cylindrical with Pivot Ring
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Cylinder, Pivot ring
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers