missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Stir Bar Retriever
Use to retrieve stir bars from mixing containers. The PTFE stir bar retriever is chemically resistant, inert, and leak-free. Uses Alnico V magnets at its core.
£34.65 - £46.60
Specifications
Color | White |
---|---|
Description | PTFE encapsulated Alnico V magnet core |
Diameter (Metric) | 10 mm |
Quantity | 1/Ea. |
For Use With (Application) | Removal of Stirrer Bars from vessels |
Description
Use to retrieve stir bars from mixing containers. The PTFE stir bar retriever is chemically resistant, inert, and leak-free. Uses Alnico V magnets at its core.
- Inert and leak-free
- Molded in pure, FDA-approved PTFE
- Alnico V magnets
- Autoclavable
Specifications
White | |
10 mm | |
Removal of Stirrer Bars from vessels | |
10mm |
PTFE encapsulated Alnico V magnet core | |
1/Ea. | |
PTFE Stirrer Bars |