missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stir Bar Retriever
Use to retrieve stir bars from mixing containers. The PTFE stir bar retriever is chemically resistant, inert, and leak-free. Uses Alnico V magnets at its core.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.04140kg
Description
- Inert and leak-free
- Molded in pure, FDA-approved PTFE
- Alnico V magnets
- Autoclavable
Specifications
10 mm | |
Removal of Stirrer Bars from vessels | |
White | |
PTFE Stirrer Bars |
PTFE encapsulated Alnico V magnet core | |
10mm | |
1/Ea. | |
250 mm |