missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stir Bar with Removable Ring
Provides stable stirring action. Fisherbrand™ PTFE Stir Bar with Removable Ring are autoclavable and include a pivot ring.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.05300kg
Description
- Guaranteed inert and leak-free
- Isostatically molded in pure, FDA approved, PTFE
- Individually polished to stay cleaner for longer
Specifications
PTFE Ring | |
PTFE encapsulated Alnico V magnet core | |
8mm | |
2/Pk. | |
Yes | |
32 mm |
8 mm | |
32 x 8 x 8mm | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Cylinder |