missing translation for 'onlineSavingsMsg'
Learn More

SVL™ Rotulex™ PTFE O-ring for Spherical Joint

Offers a 'grease-free' spherical joint. Rotulex™ PTFE O-ring for Spherical Joint is highly resistant to chemical corrosion. Can be used at temperatures up to 200 °C. PTFE covered O-ring fits into a female cup joint which can be retained together with spring loaded metal clip.

Brand:  SVL RO29

Code : NEW

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 12146230

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Offers a 'grease-free' spherical joint
  • PTFE pathway is highly resistant to chemical corrosion
  • Can be used at temperatures up to 200°C
  • PTFE covered O-ring fits into a female cup joint
  • Joint can be retained together with spring loaded metal clip
Specifications

Specifications

18mm (Shank) 29mm (Spherical)
PTFE
15mm bore
RM:RF29 Glass Joint
1EA
Videos