missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PTFE Solenoid Electric Valve
£505.00 - £1475.00
Specifications
For Use With (Application) | Suitable for pressure or vacuum service |
---|---|
Max. Operating Temperature (Metric) | 70°C |
Material | PTFE |
Quantity | 1 Each |
Type | Solenoid Electric Valve |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
11710419
|
Masterflex™
01356-16 |
12 VDC |
£1475.00
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
13553600
|
Masterflex™
01356-02 |
24 VDC |
£505.00
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
Specifications
Suitable for pressure or vacuum service | |
PTFE | |
Solenoid Electric Valve |
70°C | |
1 Each |