missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe

Inserts between standard ground glass joints to eliminate the use of grease. Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe is suitable for low or medium vacuum.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 11733229

  • £30.05 / Pack of 10
Estimated Shipment: 13-05-2024
to see stock.
Add to basket

Description

Description

PTFE sleeves are inserted between standard ground glass joints to eliminate the use of grease and prevent sticking.
  • Self-release seal to prevent sticking
  • Operates at medium to low vacuum
  • Use up to 280°C (540°F)
  • Eliminates the need for grease
  • Wall thickness of 0.05mm
  • Sleeves are inert
Specifications

Specifications

0.05mm
40mm
Thin-wall Sleeve
45mm
-200 to +280°C
Prevent sticking, eliminates use of grease
45/40
PTFE Sleeves
PTFE
Ground Glass Joints
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers