missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe
Inserts between standard ground glass joints to eliminate the use of grease. Fisherbrand™ PTFE Thin Wall Sleeve, B-length for Europe is suitable for low or medium vacuum.
£20.10 - £32.70
Specifications
Type | Thin-wall Sleeve |
---|---|
For Use With (Application) | Prevent sticking, eliminates use of grease |
For Use With (Equipment) | Ground Glass Joints |
Material | PTFE |
Product Type | PTFE Sleeves |
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
11703229
|
Fisherbrand™
|
29/32 |
£25.90
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11773219
|
Fisherbrand™
|
14/23 |
£23.65
Pack of 10 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||||
11783219
|
Fisherbrand™
|
19/26 |
£23.40
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11733229
|
Fisherbrand™
|
45/40 |
£30.05
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11743229
|
Fisherbrand™
|
50/42 |
£26.75
Pack of 10 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
11723229
|
Fisherbrand™
|
40/38 |
£25.20
Pack of 10 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||||
11713229
|
Fisherbrand™
|
34/35 |
£31.75
Pack of 10 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
11793219
|
Fisherbrand™
|
24/29 |
£32.70
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11793209
|
Fisherbrand™
|
10/19 |
£20.10
Pack of 10 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
11703219
|
Fisherbrand™
|
12/21 |
£21.90
Pack of 10 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
11753229
|
Fisherbrand™
|
55/44 |
£26.80
Pack of 10 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
16285991
|
Fisherbrand™
|
60/64 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11783209
|
Fisherbrand™
|
7/16 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
PTFE sleeves are inserted between standard ground glass joints to eliminate the use of grease and prevent sticking.- Self-release seal to prevent sticking
- Operates at medium to low vacuum
- Use up to 280°C (540°F)
- Eliminates the need for grease
- Wall thickness of 0.05mm
- Sleeves are inert
Specifications
Thin-wall Sleeve | |
Ground Glass Joints | |
PTFE Sleeves | |
0.05mm |
Prevent sticking, eliminates use of grease | |
PTFE | |
-200 to +280°C |