Fisherbrand™ PTFE Thick Wall Sleeve, B-length for Europe

Insert between standard ground glass joints to eliminate the use of grease. The PTFE thick wall sleeve is B-length for Europe and is suitable for high vacuum.

Overview
Brand: Fisherbrand™

UNSPSC: 41121815

Code: 33

Additional Details:
Additional Details: Weight: 0.00600kg



Product Code. 11583322

Quantity Price
1 £ 12.65 / Pack of 2
Estimated Shipment
13-04-2017
Add to basket


Description and Specification

Specification

Temperature Range (Metric) -200 to +280°C
Thickness 0.5mm
Material PTFE
Type Rigid
For Use With (Application) Prevent sticking, eliminates use of grease
For Use With (Equipment) Ground Glass Joints
Quantity 5Pack
Standard Taper Joint No. 14/23

Made from PTFE with a substantial shoulder for ease of handling and an overall robust construction for repeated use.
  • Self-release seal to prevent sticking
  • Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
  • Use up to 280°C (540°F)
  • Leakage Rate: <1 x 10-4 torr, litre, sec-1
  • Eliminates the need for grease
  • Sleeves are inert

Documentation