missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ PTFE/Silicone/PTFE Preassembled Screw Caps and Septa
Brand: JG Finneran Associates™ 804060-13
20.81 GBP valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Code : 17
Additional Details : Weight : 0.01000kg
Specifications
Black | |
0.040in. | |
100/Pk. | |
13-425 |
PTFE, Silicone | |
9mm septa | |
Screw Cap | |
R.A.M. 12 x 32 mm Large Opening Vials with 9 mm Neck Finish |