missing translation for 'onlineSavingsMsg'
Learn More

Duran™ PTFE/Silicone Insert

Used for safe transfer of liquid media within a closed and sterile system. DURAN™ PTFE/Silicone Insert is part of a flexible modular system.

Brand:  Duran™ 1129817

Code : A0

Additional Details : Weight : 0.00085kg

 View more versions of this product

Product Code. 10523343

  • £17.25 / Each


In Stock 15
Add to basket

Description

Description

  • Materials used: PP and PTFE. Flexible modular system
  • Four different hose diameters (1.6 mm; 3.0 mm; 3.2 mm and 6.0 mm) can be connected
  • Sterile pressure equalisation is possible through use of membrane filter
  • Unused ports can be provided with a blind cap
  • Typical applications are safe transfer of liquid media within a closed and sterile system
Specifications

Specifications

White
Silicone
–50 to 230°C
GL 14 Screw Cap
3.2mm
1Each
Insert
Yes
Videos
Documentation