missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Angled Type Adjustable Rotor Shaft Stirrer
Cowie Technology™ PTFE Angled Type Adjustable Rotor Shaft Stirrer slides over standard shafts and locks in place to give the most effective stirring patterns.
£45.55 - £66.60
Specifications
For Use With (Equipment) | PTFE Shaft Stirrers |
---|---|
For Use With (Application) | Mixing |
Quantity | 1 Each |
Temperature (Metric) | -200°C to +280°C |
Type | PTFE Shaft Stirrer 4 Blade Adjustable Rotor |
Product Code | Brand | Diameter (Metric) Shaft | Diameter (Metric) Fan | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Shaft | Diameter (Metric) Fan | Price | Quantity & Availability | ||||
10068201
|
Cowie Technology™
005.606040 |
6 mm | 40 mm |
£45.55
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
10610433
|
Cowie Technology™
005.612070 |
12 mm | 70 mm |
£58.20
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10530862
|
Cowie Technology™
005.612090 |
12 mm | 90 mm |
£66.60
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
Description
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals.
- Chemically Inert
- Non-Contaminating
- Usable to 280°C
Specifications
PTFE Shaft Stirrers | |
1 Each | |
PTFE Shaft Stirrer 4 Blade Adjustable Rotor |
Mixing | |
-200°C to +280°C |