missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ PTFE Magnetic Stirring Bar Kit
Supplied in a convenient storage box and provide instant availability of PTFE encapsulated Alnico magnets.
Brand: Bel-Art™ F37183-0000
159.85 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : A0
Additional Details : Weight : 0.26884kg
Description
- Useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclave safe
Specifications
Removable Pivot Rings | |
1/Ea. | |
Vials, Micro test tubes, Centrifuge tubes | |
ISO 9001:2008 |
12.7 x 7.92, 19.05 x 7.92, 25.4 x 7.92, 25.4 x 9.39, 38.1 x 7.92, 44.45 x 7.92, 50.8 x 9.39mm | |
Alnico Magnet | |
Yes | |
Octagon |