Fisherbrand™ PTFE Conical Joint Clamps

Use as a safe solution to clamping glass joints. The PTFE conical joint clamps include an encapsulated steel spring.

Overview
Brand: Fisherbrand™

UNSPSC: 41121815

Code: 41

Additional Details:
Additional Details: Weight: 0.06000kg



Product Code. 11553292

Quantity Price
1 £ 21.61 / Pack of 5
Estimated Shipment
10-05-2017
Add to basket


Description and Specification

Specification

For Use With (Equipment) Standard glass joints, size 12
Type Conical
Product Type PTFE Joint Clamp
Material PTFE Encapsulated Steel Spring
Color White
Quantity 2Pack

PTFE joint clamps are chemically inert and chemically resistant. Temperature resistant, maintaining strength up to 280°C (480°F). Manufactured from pure PTFE, with totally encapsulated steel springs. They can be adjusted by hand and fit standard glass joints.

Documentation