missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ PTFE HST 42 Model Humidity-Proof Heating Cables
£76.90 - £206.70
Specifications
Electrical Requirements | 42V Voltage |
---|---|
Model | HST 42 |
Product Type | Humidity-proof Heating Cable |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10670383
|
Horst™
23204 |
1.5 m |
£76.90
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
10649042
|
Horst™
23214 |
13 m |
£206.70
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Specifications
42V Voltage | |
HST 42 | |
Humidity-proof Heating Cable |