missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences PTFE Hose
Fully fluorinated fluoropolymer tubing. PTFE Hose is opaque white to transparent, and has a high degree of rigidity.
Brand: Saint Gobain Life Sciences TR0608
Code : A0
Additional Details : Weight : 0.25200kg
Description
- Fully fluorinated
- Rigid
- High working temperature
Specifications
Hose | |
0.24 in. | |
PTFE | |
8 mm | |
5 m | |
1 mm | |
-240°C | |
Transparent | |
260°C |
Autoclavable | |
6 mm | |
0.31 in. | |
16.4 ft. | |
0.04 in. | |
Pharmacy, chemical industry, automotive industry and for pumping ultrapure Liquids at high temperatures | |
1 Ea. | |
Semirigid |