Brand™ PTFE Ground Joint Sleeves


Overview
Brand: Brand™

Manufacturer Part Number: 51418

UNSPSC: 41121815

Code: A0

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12035332

Quantity Price
1 £ 31.32 / Pack of 10
Estimated Shipment
17-05-2017
Add to basket


Description and Specification

Specification

Standard Taper Joint No. NS 12/21
Material PTFE
Quantity 10Pack
Product Type Ground Joint Sleeves
Type Ground Joint Sleeves
Temperature Range (Metric) –200 to 260°C
For Use With (Application) Joint clips
Thickness 0.05mm