Brand™ PTFE Ground Joint Sleeves


Overview
Brand: Brand™

Manufacturer Part Number: 51423

X10 Ground joint sleeve, PTFEfor NS 34/35, thin-walled

UNSPSC: 41121815

Code: A0

Additional Details:
Additional Details: Weight: 0.01100kg



Product Code. 12065332

Quantity Price
1 £ 24.13 / Pack of 10
Estimated Shipment
16-02-2017
Add to basket


Description and Specification

Specification

Standard Taper Joint No. NS 34/35
Material PTFE
Product Type Ground Joint Sleeves
Quantity 10Pack
Type Ground Joint Sleeves
Temperature Range (Metric) –200 to 260°C
For Use With (Application) Joint clips
Thickness 0.05mm