missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Filter Membranes

Product Code. 11785275 Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
5 μm
Diameter (Metric):
25 mm
47 mm
Unit Size:
Pack of 100
Pack of 200
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) unitSize
11785275 0.2 μm 47 mm Pack of 100
16292762 0.2 μm 25 mm Pack of 200
11705285 0.45 μm 47 mm Pack of 100
11725285 5 μm 47 mm Pack of 100
11715285 5 μm 25 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11785275
Only null left
Add to basket
Edge
Add to basket

Fisherbrand™ PTFE membrane is hydrophobic filter made of polytetra-fluorethylene laminated with PP layer.

  • Hydrophobic filter made of polytetra-fluorethylene laminated with PP layer
  • Chemical resistant (pH 1-14), used also for solvents and acids
  • Due to their hydrophobic characteristics, they must be pre-wetted with ethanol or methanol before filtration of aqueous solutions

Specifications

Bubble Point 0.13 to 0.14Mpa
Color White
Filter Type Microfilter
Material PTFE
Pore Size 0.2 μm
Sterility Non-sterile
Flow Rate 0.2mL/min.
For Use With (Application) Sterilizing filtration of gas samples, clarification and filtration of pure solvents, aerosol samplings, filtration of strong Acids and chemical aggressive solutions, venting applications (hospital air conditioning, tank fermentation in microelectronic)
Gas Flow Rate 300 to 500m3/m2/24 hr.
Hydrophobicity Hydrophobic
Quantity 100 Pack
Thickness (Metric) 0.16 mm
Type Plain Disc
Wettability Yes
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.