Brand™ PTFE Evaporating Dishes


Overview
Brand: Brand™

Manufacturer Part Number: 45722

UNSPSC: 41121812

Code: A0

Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 10313231

Quantity Price
1 £ 79.44 / Each
Estimated Shipment
13-06-2017
Add to basket


Description and Specification

Specification

Capacity (Metric) 350mL
Diameter (Metric) Outer 100mm
Diameter (Metric) 100mm
Height (Metric) 55mm
Material PTFE
Product Type Evaporating Dish