missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ PTFE Evaporating Dish

Chemware™ PTFE Evaporating Dish can be used to concentrate a solution or to create solid precipitates.

Brand:  Saint Gobain Life Sciences D1069044

Code : 03

Additional Details : Weight : 0.01000kg

Product Code. 12360679

  • £285.00 / Each
Estimated Shipment: 01-07-2024
to see stock.
Add to basket

Description

Description

  • Chemically inert
  • Ideal for ultra-pure samples
  • Withstands temperatures up to 550°F (288°C)
  • Can be used as a shallow bath, as a drying dish or as a beaker cover to protect contents from dust and other contaminants
  • Non-stick surface is stain resistant and easy to clean
  • Features a broad spout for easy pouring
  • Can be used for biotechnology, chemical processing, dairy/food and beverage, environmental, laboratory and pharmaceutical applications
Specifications

Specifications

3.4 oz.
100 mL
Round
Up to 550°F
37.3 mm
Flat
PTFE
Evaporating Dish
Up to 288°C
1.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers