missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Centrifuge Test Tube
Chemical and heat resistant tubes.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.01800kg
Description
- Made of PTFE
- Smooth internal finish
- Usable to 280°C
- Available in conical and round bottom
- With lip
Specifications
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
17 mL | |
PTFE Test Tube Racks | |
Autoclavable | |
No | |
No |
White | |
PTFE | |
1 | |
Round | |
18 mm | |
Centrifuge Test Tubes |