missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Centrifugal Stirrer Shaft

Use with shaft guides for round vessels with narrow necks. The PTFE centrifugal stir shafts include blades that open during increasing speed, medium to high speeds are required.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.22500kg

 View more versions of this product

Product Code. 10457251

  • £96.70 / Each
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
  • Chemically resistant, inert, and leak-free
  • Easy to clean
  • No cross contamination
  • Shatterproof
  • Non-scratch
  • Use in temperatures up to approximately 280°C
  • Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
  • For round vessels with narrow necks
  • Blades open with increasing speed, medium to high speeds are required
Specifications

Specifications

70 mm
Universal Stirrer Guide
550 mm
-200°C to +280°C
10 mm
Mixing
1 Each
PTFE Shaft Stirrer Centrifugal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers