missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Centrifugal Stirrer Shaft

Use with shaft guides for round vessels with narrow necks. The PTFE centrifugal stir shafts include blades that open during increasing speed, medium to high speeds are required.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.09500kg

 View more versions of this product

Product Code. 10467441

  • £40.22 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
  • Chemically resistant, inert, and leak-free
  • Easy to clean
  • No cross contamination
  • Shatterproof
  • Non-scratch
  • Use in temperatures up to approximately 280°C
  • Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
  • For round vessels with narrow necks
  • Blades open with increasing speed, medium to high speeds are required
Specifications

Specifications

PTFE Shaft Stirrer Centrifugal
40mm
Mixing
PTFE
-200 to +280°C
1Each
8mm
Universal Stirrer Guide
400mm
95g
Videos
Documentation