Lufft Mess und Regeltechnik™ PT100 Immersion Probe


Overview
Brand: Lufft Mess und Regeltechnik™

Manufacturer Part Number: 3120.520

UNSPSC: 41110000

Code: NEW

Additional Details:
Additional Details: Weight: 0.12000kg



Product Code. 15309071

Quantity Price
1 £ 69.58 / Each
Estimated Shipment
08-05-2017
Add to basket


Description and Specification

Specification

For Use With (Equipment) Hand-held measuring device XP100
Temperature Range (Metric) measuring range: -40 to 400°C, storage temperature: -40 to 60°C, operating temperature up to 80°C
For Use With (Application) Suitable for measurements in gaseous media, liquids and granular material, such as sand
Length (Metric) 150mm