missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Worktough Safety Chukka Boots
£24.95
Specifications
Certifications/Compliance | S1 Rated |
---|---|
Color | Black |
Material | Leather |
Sole Features | Double density Polyurethane, Shock-absorbent |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
13136050
|
PSF Progressive Safety
105SM-6 |
6 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13196040
|
PSF Progressive Safety
105SM-10 |
10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
S1 Rated | |
Leather | |
Polyurethane | |
Steel | |
Oils, solvents, and heat up to 200°C |
Black | |
Double density Polyurethane, Shock-absorbent | |
Chukka | |
Cap | |
Worktough Safety Chukka Boot |