missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Leather 113B Model Boots
£102.00
Specifications
Color | Black |
---|---|
Material | Leather |
Sole Features | Steel toe cap sole unit air wair PVC cushion sole sole unit |
Sole Material | PVC |
Style | Ankle |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12794426
|
PSF™
113B-SZ 6 |
6 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12724436
|
PSF™
113B-SZ 9 |
9 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12764426
|
PSF™
113B-SZ 10 |
10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Black | |
Steel toe cap sole unit air wair PVC cushion sole sole unit | |
Ankle | |
1 kg | |
Boots |
Leather | |
PVC | |
Steel | |
Oils, acids, alkalis and heat |