missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ H0201 Model Shoes
£39.20 - £41.35
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Color | Black |
Style | Chukka |
Toe Material | Steel |
Weight (Metric) | 1 kg |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12844102
|
PSF Progressive Safety
H0201- SZ 10 |
10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12884102
|
PSF Progressive Safety
H0201- SZ 7 |
7 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12894102
|
PSF Progressive Safety
H0201- SZ 8 |
8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12804112
|
PSF Progressive Safety
H0201- SZ 9 |
9 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
EN ISO 20345:2011 | |
Chukka | |
1 kg | |
Shoes |
Black | |
Steel | |
Oils, acids, alkalis and heat |