missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Executive Apron Front Safety Shoes
£49.00
Specifications
Certifications/Compliance | S2 Rated |
---|---|
Color | Black |
Sole Features | Dual Density |
Sole Material | Polyurethane |
Style | Apron Front |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12887525
|
PSF™
S46-SZ9 |
9 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12877525
|
PSF™
S46-SZ8 |
8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
S2 Rated | |
Dual Density | |
Apron Front | |
Oils, Acids, Alkalis |
Black | |
Polyurethane | |
Steel | |
Executive Apron-front Safety Shoe |