missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Contractor Safety Shoes
Brand: PSF™ 802SM-6
Code : 91
Additional Details : Weight : 1.00000kg
Specifications
S3 Rated | |
15.24 cm | |
6 | |
Polyurethane | |
Steel | |
Contractor Safety Shoe |
Black | |
Leather | |
Dual Density | |
Contractor Safety | |
Oils, solvents, and heat up to 200°C |