missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Black Phylon JCB Low Cut Hikers
£67.05
Specifications
Certifications/Compliance | EN ISO 20345:2011, S1 and SRC Standard |
---|---|
Color | Black |
Liner Material | Phylon |
Material | Phylon |
Sole Features | Made up of Rubber, Steel midsole |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15872702
|
PSF Progressive Safety
TREKKER-9 |
9 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15802702
|
PSF Progressive Safety
TREKKER-12 |
12 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15822702
|
PSF Progressive Safety
TREKKER-4 |
4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15882692
|
PSF Progressive Safety
TREKKER-10 |
10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15892692
|
PSF Progressive Safety
TREKKER-11 |
11 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15862702
|
PSF Progressive Safety
TREKKER-8 |
8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15832702
|
PSF Progressive Safety
TREKKER-5 |
5 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15842702
|
PSF Progressive Safety
TREKKER-6 |
6 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
EN ISO 20345:2011, S1 and SRC Standard | |
Phylon | |
Made up of Rubber, Steel midsole | |
Hiker | |
Yes |
Black | |
Phylon | |
Rubber, Steel | |
Water and shocks | |
JCB Low Cut Hiker |