missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-X110 Columns
Brand: Hamilton™ 79732
Code : 16
Additional Details : Weight : 0.08000kg
Specifications
4.1 mm | |
5000 psi | |
7 μm | |
Yes | |
5°C to 60°C | |
PRP-X110 | |
PSDVB/Trimethylammonium | |
Anion Exchange Column |
150 mm | |
pH 1-13. 0-100% Aqueous, Organic Modifier | |
100 Å | |
1 Ea. | |
L47 | |
0.11 meq | |
Stainless Steel |