missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-X110 Columns
£814.00 - £875.00
Specifications
Length (Metric) | 150 mm |
---|---|
Max. Pressure | 5000 psi |
Mobile Phase Compatibility | pH 1-13. 0-100% Aqueous, Organic Modifier |
Particle Size | 7 μm |
Pore Size | 100 Å |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11587934
|
Hamilton™
79738 |
4.6 mm |
£875.00
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
10779873
|
Hamilton™
79732 |
4.1 mm |
£814.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Specifications
150 mm | |
pH 1-13. 0-100% Aqueous, Organic Modifier | |
100 Å | |
1 Ea. | |
L47 | |
0.11 meq | |
Anion Exchange Column |
5000 psi | |
7 μm | |
Yes | |
5°C to 60°C | |
PRP-X110 | |
PSDVB/Trimethylammonium |