missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-h5 Reversed Phase Column
Delivers a selectivity difference from standard silica C18 stationary phases.
£683.00 - £2430.00
Specifications
Max. Pressure | 5000 psi (345 bar) |
---|---|
Particle Size | 5 μm |
pH | 1 to 13 |
Pore Size | 300 Å |
Quantity | 1/Pk. |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12630343
|
Hamilton™
79274 |
10 mm | 150 mm |
£2430.00
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
12670333
|
Hamilton™
79261 |
4.6 mm | 50 mm |
£683.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
12386479
|
Hamilton™
79263 |
10 mm | 100 mm |
£2205.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
Description
- Utilizes the PRP-3 as the base with a pentafluorinated modification, making it hydrophobic in nature
- Functionality derived from a pentafluorinated polymer bead
- Provides chromatographers the desired retention characteristics necessary for certain sample types
- Maintains its performance characteristics longer than many silica-based C8 or C18 columns
- Applications include organic compounds, pharmaceuticals, protein digests, tryptic digests and proteomics
Specifications
5000 psi (345 bar) | |
1 to 13 | |
1/Pk. | |
Pentafluorinated PSDVB | |
Reversed Phase | |
Stainless Steel |
5 μm | |
300 Å | |
5°C to 85°C | |
PSDVB (Polystyrene Divinylbenzene) | |
Reversed Phase |