missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-h5 Reversed Phase Column
Delivers a selectivity difference from standard silica C18 stationary phases.
Brand: Hamilton™ 79274
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Utilizes the PRP-3 as the base with a pentafluorinated modification, making it hydrophobic in nature
- Functionality derived from a pentafluorinated polymer bead
- Provides chromatographers the desired retention characteristics necessary for certain sample types
- Maintains its performance characteristics longer than many silica-based C8 or C18 columns
- Applications include organic compounds, pharmaceuticals, protein digests, tryptic digests and proteomics
Specifications
10 mm | |
5000 psi (345 bar) | |
1 to 13 | |
1/Pk. | |
Pentafluorinated PSDVB | |
Reversed Phase | |
Stainless Steel |
150 mm | |
5 μm | |
300 Å | |
5°C to 85°C | |
PSDVB (Polystyrene Divinylbenzene) | |
Reversed Phase |