Thermo Scientific™ ProSwift™ SCX-1S LC Columns

For fast, high-resolution separation and purification of proteins by ion-exchange using the sulfonic acid stationary phase, use Thermo Scientific™ ProSwift™ SCX-1S LC Columns.

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 071977

PROSWIFT SCX-1S1X50MM

UNSPSC: 41115704

Code: 16

Additional Details:
Additional Details: Weight: 0.50000kg



Disclaimers: Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Code. 11351973

Quantity Price
1 £ 690.0 / Each
Estimated Shipment
09-03-2017
Add to basket


Description and Specification

Specification

Flow Rate 0.05 to 0.25mL/min.
Temperature 60°C
For Use With 2D LC/MS
Surface Area -
Column Format Analytical Column
Diameter (Metric) 1mm
Particle Size Monolith
Stationary Phase Sulfonic acid
Type Analytical Column
Carbon Load -
Technique Protein
Column Type Ion Exchange
Packing Material Monolithic polymer
pH 2 to 12
Length (Metric) 50mm
Pore Size -
Item Description 071977
Max. Pressure 1000psi
USP Type N/A
Endcapped -

Each monolith is a single cylindrical, polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size. These large channels combined with the monolith’s nonporous surfaces provide fast mass-transfer, high-resolution and fast protein separations. The unique globular morphology of the polymer medium provides its high capacity.
 
Column Diversity
  • Offered in 4.6×50mm format for biomolecule separations or 1.0×50mm format for high-resolution microanalytical biomolecule separations
Unique Suitability for the Separation of Proteins
  • High loading capacity
  • Fast analysis
  • Wide range of operational flow rates
  • Excellent stability over a wide pH range
  • Outstanding reproducibility and ruggedness
  • High throughput and improved productivity