missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ proFood™ 79-340 Series Green Nitrile Gloves
Reusable gloves suitable for contact with all fatty foodstuffs.
£7.26 - £29.05
Specifications
Back Material | Nitrile |
---|---|
Cuff Material | Nitrile |
Product Type | Gloves |
Style | 79-340 |
Thickness (Metric) | 0.3 mm |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12687001
|
Ansell™
79340100 |
10 |
£7.26
12 pairs |
In Stock
Log in to see stock. |
|||||
11707723
|
Ansell™
79340090 |
9 |
£29.05
12 pairs |
In Stock
Log in to see stock. |
|||||
11787713
|
Ansell™
79340070 |
7 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11797713
|
Ansell™
79340080 |
8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Descripción
- Good mechanical and chemical properties
- Contains no natural rubber
- Safe for both food and workers hands
- Flexibility, even in cold condition
Applications:
- Poultry processing
- Beef and pig processing
- Fish processing
- Janitorial use
Especificaciones
Nitrile | |
Gloves | |
0.3 mm | |
Straight | |
12 Pairs | |
79-340 |
Nitrile | |
79-340 | |
Green | |
Cotton Flocking | |
Mechanical and chemical |