missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ProFill HPLC Syringe Filters, PVDF membrane
HPLC performance tested
£192.00 - £219.00
Specifications
Description | HPLC Syringe Filter |
---|---|
Material (Membrane) | PVDF |
Packaging | PE-Bag, additionally packed in a PP-Box |
Quantity | 100 |
Product Code | Brand | Diameter (Metric) | Pore Size | Prefilter | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Prefilter | Price | Quantity & Availability | |||
10681371
|
Fisherbrand™
|
30 mm | 0.45 μm | No |
£192.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
12676745
|
Fisherbrand™
|
17 mm | 0.2 μm | Yes |
£214.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
12335263
|
Fisherbrand™
|
17 mm | 0.45 μm | Yes |
£219.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
- ProFill
- HPLC Syringe Filter
- PVDF membrane
- Low extractable membranes and housing
- Polypropylene housing
- Enhanced Luer Lock inlet which prevents leakage
Specifications
HPLC Syringe Filter | |
PVDF | |
PE-Bag, additionally packed in a PP-Box | |
100 |