missing translation for 'onlineSavingsMsg'
Learn More

Electrode Filling Solution, 3M KCl, Reagecon™

Suitable for all Blueline electrodes. Electrode Filling Solution, 3M KCl, Reagecon™ is a ready-to-use potassium chloride solution without silver ions. It is used to store pH electrodes when they are not in use to help ensure that electrodes produce fast response times and accurate results.

Brand:  Reagecon EFS3

Code : 04

Additional Details : Weight : 0.10000kg

Product Code. 11543162

  • £61.40 / 100mL
Estimated Shipment: 30-04-2024
to see stock.
Add to basket

Description

Description

Glass electrodes need to be kept moist. If an electrode dries out during storage, a regeneration procedure is required to restore the hydrated glass layer and the reference junction in order to make the electrode operable. Filling the storage cap/tube with a potassium chloride solution keeps the electrode hydrated to maximize electrode performance and extend electrode life.
Specifications

Specifications

Colorless
3 mol/L
Electrode Filling Solution
Odorless
KCl in Water
All Blueline pH Electrodes
3M KCl without Silver Ions
100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers