missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Tricorn™ Polypropylene Beakers

Suitable for use with most commonly used acids, alkalies and solvents. Simport™ Tricorn™ Polypropylene Beakers feature three dripless pouring spouts.

Brand:  Simport™ B700-50

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10002943

Quantity Price
1 £26.49 / Pack of 100
10 £25.09 / Pack of 100
Estimated Shipment
19-10-2020
Add to basket


Description

Description

  • Polypropylene
  • Three dripless pouring spouts
  • Tough and resilient
  • Suitable for use with most commonly used acids, alkalies and solvents
  • Autoclavable
Specifications

Specifications

Yes
50 mL
57mm
Beaker
49mm
Polypropylene
5mL
Videos
Documents