missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ ProCulture™ Spinner Flasks
Sidearm design allows access for 25mL and 50mL pipettes
Brand: Corning™ 4502-6L
Code : 66
Additional Details : Weight : 0.03673kg
Description
- Baffles enhance aeration and agitation
- Unique impeller design for optimal stirring
- Sidearm design allows access for 25mL and 50mL pipettes
- Borosilicate glass vessels
- Flask centre cap
Specifications
Orange | |
120 mm | |
45 mm | |
Glass | |
2 | |
Non-sterile | |
234 mm |
Polypropylene | |
29 mm | |
6 L | |
405 mm | |
GL 45 | |
Screw Cap |