missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ ProCulture™ Spinner Flasks
Sidearm design allows access for 25mL and 50mL pipettes
Brand: Corning™ 4504-15L
Code : 66
Additional Details : Weight : 6.35029kg
Description
- Baffles enhance aeration and agitation
- Unique impeller design for optimal stirring
- Sidearm design allows access for 25mL and 50mL pipettes
- Borosilicate glass vessels
- Flask centre cap
Specifications
Orange | |
Impeller shaft with dual bearing | |
29 mm | |
15 L | |
460 mm | |
GL 45 | |
Screw Cap |
Polypropylene | |
140 mm | |
45 mm | |
Glass | |
2 | |
Non-sterile | |
290 mm |